Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 27/64
Mfr # SF4834KK
Zoro # G6272156
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Inside Dia. 27/64 in
- Measurement System Fractional Inch
- Bushing Type Slip Fixed Renewable Combination
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834KK
- Zoro # G6272156
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 27/64 in |
Head Dia. | 1 3/64 in |
Overall Length | 2 1/8 in |
Size- Decimal | 27/64" (0.4219) |
Drill Size | 27/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 10.00mm - 0.3937 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 21/64 (C23738)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- PRO-GRADE TOOLS Socket, 3/8"Dr., #2 Phillips Bit (13862)
- METABO 6 in L x High Carbon Steel 5 PK (631470000)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- Zoro Select Drill Bushings