Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 27/64
Mfr # SF4816KK
Zoro # G3102821
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816KK
- Zoro # G3102821
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Head Dia. | 1 3/64 in |
Drill Size | 27/64 in |
Size- Decimal | 27/64" (0.4219) |
Inside Dia. | 27/64 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #56 - 0.0465 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive 14-Inch Length (57000)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- HHIP 21/32" R8 Round Collet (3900-0819)
- HYDE 90 Deg Angle Pry Bar/Scraper (45600)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- Zoro Select Renewable Bushings