Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 27/64
Mfr # SF4812KK
Zoro # G3103591
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Decimal Equivalent 0.4219
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812KK
- Zoro # G3103591
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Head Dia. | 1 3/64 in |
Size- Decimal | 27/64" (0.4219) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 27/64 in |
Inside Dia. | 27/64 in |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Tape Fbrgls Drywl 2.5Inx250Ft (385201020)
- ONSRUD Routing End Mill, Compression, 1/2, 1 5/8, 4 (60-172MW)
- KIPP Adjustable Handle, Size: 2 5/16-18X50, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31X50)
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH2 (21493)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Renewable Bushings