Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 27/32
Mfr # SFT7224NR
Zoro # G6267213
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Head Material High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Decimal Equivalent 0.8438
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT7224NR
- Zoro # G6267213
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 27/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 1/8 in |
Inside Dia. | 27/32 in |
Overall Length | 1 1/2 in |
Head Dia. | 1 1/2 in |
Size- Decimal | 27/32" (0.8438) |
Size - Decimal | #28 - 0.1405 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer (DCN45RNB)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- CAPRI TOOLS 1/2 in x 9/16 in Super-Thin Open End Wrench (11850-12916)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Drill Bushings