Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 27/32
Mfr # SFT7212NR
Zoro # G6267091
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. 1 1/8 in
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT7212NR
- Zoro # G6267091
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 27/32 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 27/32 in |
Head Dia. | 1 1/2 in |
Size- Decimal | 27/32" (0.8438) |
Size - Decimal | B - 0.2380 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- IDEAL 6500 Ft Rope In 4 Gallon Pail (31-340)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 18"x3-1/2 (CF552PF)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51912D2B72375)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Drill Bushings