Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 27
Mfr # SFT208EJ
Zoro # G3057638
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Thickness 1/4"
- Measurement System Wire
- Hardness Rc 62-64
- Drill Size #27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT208EJ
- Zoro # G3057638
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #27 |
Head Dia. | 9/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #27 (0.1440) |
Inside Dia. | #27 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Outside Dia. | 5/16 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET ADJ SPANNER 6 PC BLK (MTSPW6K)
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52211)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- Zoro Select Drill Bushings