Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 27
Mfr # SFT205EJ
Zoro # G3057805
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #27
- Heat Treatment Through Hardened
- Outside Dia. 5/16 in
- Bushing Type Slip Fixed Renewable Combination
- Size- Decimal #27 (0.1440)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT205EJ
- Zoro # G3057805
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #27 |
Outside Dia. | 5/16 in |
Size- Decimal | #27 (0.1440) |
Overall Length | 5/16 in |
Head Dia. | 9/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #27 |
Size - Decimal | 8.50mm - 0.3346 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screw Extractor, No. 2 (80938)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ8)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Drill Bushings