Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 27
Mfr # SFT204EJ
Zoro # G3057881
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Heat Treatment Through Hardened
- Size- Decimal #27 (0.1440)
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT204EJ
- Zoro # G3057881
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #27 (0.1440) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #27 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #27 |
Outside Dia. | 5/16 in |
Overall Length | 1/4 in |
Head Dia. | 9/16 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Pull Knob (GI5/16-1.5-BPL5)
- VEGA INDUSTRIES Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- MAKITA Sjsii Angle Grinder 4-1/2 (GA4595)
- JONARD TOOLS Cable Cutter (JIC-755)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- Zoro Select Renewable Bushings