Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 27
Mfr # SF3222EJ
Zoro # G9735783
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1440
- Overall Length 1 3/8 in
- Drill Size #27
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3222EJ
- Zoro # G9735783
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Drill Size | #27 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #27 |
Size- Decimal | #27 (0.1440) |
Outside Dia. | 1/2 in |
Size - Decimal | 7/32 in - 0.2188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- TITAN Flare Nut Crowsfoot Wrnch, 3/8"Dr, 10 pcs (17297)
- SUPERIOR PARTS Aftermarket O-Ring 41.5x2.6 Fits Max CN55 (CN55A2-16) (SP HH11909)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- Zoro Select Drill Bushings