Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 26
Mfr # SF326EL
Zoro # G1833730
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. 1/2 in
- Finish High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF326EL
- Zoro # G1833730
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Inside Dia. | #26 |
Drill Size | #26 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/8 in |
Head Dia. | 51/64 in |
Size- Decimal | #26 (0.1470) |
Size - Decimal | 1/32 in - 0.0312 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 1/2-20 UNF (CCT1060-11)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491I-5PK)
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- HHIP 9/16-12NC H3 3 Flute Spiral Point Plug Tap (1011-6130)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- Zoro Select Drill Bushings