Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 26
Mfr # SF3222EL
Zoro # G9735774
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #26
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0003" T.I.R. Max
- Overall Length 1 3/8 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EL
- Zoro # G9735774
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #26 |
Overall Length | 1 3/8 in |
Outside Dia. | 1/2 in |
Inside Dia. | #26 |
Size- Decimal | #26 (0.1470) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 51/64 in |
Size - Decimal | 7/32 in - 0.2188 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51618MM)
- MAKITA Top Handle Jig Saw with "Tool-less" Blade Change (4350FCT)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Segmented Rim Diamond Blade for Concrete (937421)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- Zoro Select Drill Bushings