Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 26
Mfr # SF2022EL
Zoro # G6269873
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Bushing Head Type Headed
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022EL
- Zoro # G6269873
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #26 |
Size- Decimal | #26 (0.1470) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #26 |
Overall Length | 1 3/8 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (2318R-200)
- STM JT2 MT1 Drill Chuck Arbor (326900)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- MILWAUKEE TOOL 1/2 in. Drive 22mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9123)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Renewable Bushings