Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 25/64
Mfr # SFT406JY
Zoro # G3062851
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal 25/64" (0.3906)
- Material 52100 Thru Hardened
- Head Thickness 1/4"
- Drill Size 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT406JY
- Zoro # G3062851
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 25/64" (0.3906) |
Drill Size | 25/64 in |
Head Dia. | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 5/8 in |
Inside Dia. | 25/64 in |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 Piece Metric T-Shape Hex Key Set, J4969 (J4969)
- RIDGID Coil/Flat Spring Assy, For 4A499 Wrench (31660)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- Zoro Select Renewable Bushings