Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 25/64
Mfr # SFT405JY
Zoro # G3062967
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3906
- Material - Machining High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Size- Decimal 25/64" (0.3906)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT405JY
- Zoro # G3062967
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 25/64" (0.3906) |
Overall Length | 5/16 in |
Inside Dia. | 25/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 in |
Outside Dia. | 5/8 in |
Drill Size | 25/64 in |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Drill chuck 13 mm 1/2" x 20 UNF (IBK.13)
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- BON TOOL Bon 12-374 Screed, Mag 2" X 4", 6 Foot (12-374)
- IRWIN JIGSW BLD 3""20TPI 2PK (3072320)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Renewable Bushings