Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 25/32
Mfr # SFT7228NH
Zoro # G6267247
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Size 25/32 in
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT7228NH
- Zoro # G6267247
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 25/32 in |
Overall Length | 1 3/4 in |
Inside Dia. | 25/32 in |
Size- Decimal | 25/32" (0.7812) |
Head Dia. | 1 1/2 in |
Outside Dia. | 1 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #28 - 0.1405 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- TITAN SKT LOCKING ADAPTER 3/8" DR 3" (TL15212)
- MI-T-M Gun, 3/8 NPT F Zytel Shell (16-0445)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- Zoro Select Renewable Bushings