Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 25/32
Mfr # SFT7216NH
Zoro # G6267116
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25/32 in
- Size- Decimal 25/32" (0.7812)
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT7216NH
- Zoro # G6267116
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 25/32 in |
Size- Decimal | 25/32" (0.7812) |
Outside Dia. | 1 1/8 in |
Overall Length | 1 in |
Head Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 25/32 in |
Size - Decimal | B - 0.2380 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- INNOVATIVE COMPONENTS Shift Knob, 3/8-16 Thread Size, 2"L, Steel (GN6C----S3XL-21)
- BON TOOL Bon 82-185 Wire Twister, Automatic, Rubber Handle (82-185)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Drill Bushings