Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 25/32
Mfr # SFT7210NH
Zoro # G6267021
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Drill Bushing Wall Type Thin Wall
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Head Material High Speed Steel
- Drill Size 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT7210NH
- Zoro # G6267021
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 25/32 in |
Head Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 1/8 in |
Inside Dia. | 25/32 in |
Size- Decimal | 25/32" (0.7812) |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- SK PROFESSIONAL TOOLS Socket, 3/8 in Drive, 6-Point Shape (42712)
- PROSKIT Dual Magnification 2.5X/6X LED Light (MA-029)
- OLFA Scraper, Single Edge Razor, Utility Blade (XSR-660)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- Zoro Select Drill Bushings