Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 25/32
Mfr # SF6422NH
Zoro # G9736447
original price:
$15.00
17% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7812
- Size- Decimal 25/32" (0.7812)
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF6422NH
- Zoro # G9736447
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 25/32" (0.7812) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1 in |
Head Dia. | 1 27/64 in |
Overall Length | 1 3/8 in |
Inside Dia. | 25/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 25/32 in |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 9x12 mm (58221021)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM HEX DRIVER 6" LENG (GP29146M)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-530)
- LENOX Hole Saw, 1-1/8in. BI-METAL HOLE SAW BOXED (30018)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- Zoro Select Drill Bushings