Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 25
Mfr # SF3222EN
Zoro # G9735765
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Head Dia. 51/64 in
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 1 3/8 in
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EN
- Zoro # G9735765
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Overall Length | 1 3/8 in |
Outside Dia. | 1/2 in |
Drill Size | #25 |
Inside Dia. | #25 |
Size- Decimal | #25 (0.1495) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 7/32 in - 0.2188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X25)
- IRWIN 6" Mechanics Vise (4935506)
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- Zoro Select Drill Bushings