Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 25
Mfr # SF3216EN
Zoro # G1831901
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal #25 (0.1495)
- Finish High Speed Steel
- Outside Dia. 1/2 in
- Heat Treatment Through Hardened
- Drill Size #25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216EN
- Zoro # G1831901
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #25 (0.1495) |
Outside Dia. | 1/2 in |
Drill Size | #25 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | #25 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Head Dia. | 51/64 in |
Size - Decimal | 7.50mm - 0.2953 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16-3/4" By 32Nds 23 Piece R8 Collet Set (3900-0009)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (48316)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/64 (44905)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Renewable Bushings