Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 25
Mfr # SF205EN
Zoro # G3090766
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Head Material High Speed Steel
- Material 52100 Thru Hardened
- Drill Size #25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205EN
- Zoro # G3090766
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #25 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Size- Decimal | #25 (0.1495) |
Overall Length | 5/16 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #25 |
Size - Decimal | #42 - 0.0935 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Blacksmith Hammer, Hickory, 40 Oz (S40)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33168 (33168)
- WHEELER-REX Threading Die, Right Hand, 1/2in to 3/4in (60211)
- WESTWARD Magnetic V-Base, 85 Lb, Flexible Post (4KY11)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- Zoro Select Renewable Bushings