Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 25
Mfr # SF2022EN
Zoro # G6269882
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Overall Length 1 3/8 in
- Finish High Speed Steel
- Measurement System Wire
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022EN
- Zoro # G6269882
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Inside Dia. | #25 |
Drill Size | #25 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #25 (0.1495) |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X2.5" (45561)
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34157)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- Zoro Select Drill Bushings