Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 2.4mm
Mfr # SFT126CV
Zoro # G1986918
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Measurement System Metric
- Outside Dia. 3/16 in
- Inside Dia. 2.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT126CV
- Zoro # G1986918
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/16 in |
Inside Dia. | 2.40 mm |
Head Dia. | 5/16 in |
Drill Size | 2.40 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/8 in |
Size - Decimal | 5.00mm - 0.1969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F21/32)
- STEINEL AMERICA Steinel 110025596 HL 1920 E Professional Heat Gun (110025596)
- MILWAUKEE TOOL 9 in Torque Lock Locking Plier (48-22-3509)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-7UNC (C65625)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Drill Bushings