Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 2.4mm
Mfr # SFT1212CV
Zoro # G9740823
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Drill Size 2.40 mm
- Head Thickness 3/16"
- Head Material High Speed Steel
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CV
- Zoro # G9740823
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 2.40 mm |
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Inside Dia. | 2.40 mm |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Bit Dimension Type | Wire |
Size - Decimal | 1-1/32 in - 1.0039 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5041)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- WARNER PROGRIP® 1‐1/4" Flex Putty Knife (90106)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Drill Bushings