Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 24
Mfr # SF2022EQ
Zoro # G6269907
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Decimal Equivalent 0.1520
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022EQ
- Zoro # G6269907
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Drill Size | #24 |
Size- Decimal | #24 (0.1520) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Inside Dia. | #24 |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spiral Extractor & Drill Bit Set, Metal Index Case, 10-Piece (11119)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- TITAN Comb Wrench Set, SAE, 5 pcs. (17384)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Renewable Bushings