Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 2.3mm
Mfr # SF208CR
Zoro # G9741812
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Finish High Speed Steel
- Outside Dia. 5/16 in
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208CR
- Zoro # G9741812
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 2.30 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 2.30 mm |
Head Dia. | 35/64 in |
Overall Length | 3/4 in |
Size - Decimal | #9 - 0.1960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slack-Pulling Grips, 16-Inch, Offset Flexible Eye (KSSK125-1)
- KETT TOOL Side Knife 92-22 (92-22)
- VERSADRIVE HMT Tap Clutched Collet Holder, 3/4 in. Weldon Shank (120010)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- Zoro Select Drill Bushings