Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/64
Mfr # SFT406JJ
Zoro # G3062915
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Finish High Speed Steel
- Drill Bushing Wall Type Thin Wall
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT406JJ
- Zoro # G3062915
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 in |
Drill Size | 23/64 in |
Inside Dia. | 23/64 in |
Size- Decimal | 23/64" (0.3594) |
Overall Length | 3/8 in |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric Hex Key Set, 10609 (10609)
- ZORO SELECT Rivet Nut Tool, Thd 1/2-13, 1/2-20, M12 (SSG 808)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- Zoro Select Drill Bushings