Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/64
Mfr # SFT405JJ
Zoro # G3063046
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 23/64 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Outside Dia. 5/8 in
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT405JJ
- Zoro # G3063046
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 23/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 5/8 in |
Drill Size | 23/64 in |
Head Dia. | 1 in |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 23/64" (0.3594) |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- KOMELON 16 ft Tape Measures, 1 in Blade (SL29116)
- COLLINS AXE Demo Sledge Fg Hdl 10Lb (MD-10DF-C)
- COILHOSE PNEUMATICS Air Tool Lubricant 16oz. (ATL016)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- Zoro Select Drill Bushings