Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/64
Mfr # SFT4012JJ
Zoro # G3063396
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Dia. 1 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Measurement System Fractional Inch
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4012JJ
- Zoro # G3063396
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Outside Dia. | 5/8 in |
Drill Size | 23/64 in |
Inside Dia. | 23/64 in |
Size- Decimal | 23/64" (0.3594) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09122)
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E139)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG .034 x 12" FEELER GUAGE (KH34012)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- Zoro Select Drill Bushings