Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/64
Mfr # SFT4010JJ
Zoro # G3063560
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Head Material High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
- Overall Length 5/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4010JJ
- Zoro # G3063560
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 23/64 in |
Size- Decimal | 23/64" (0.3594) |
Inside Dia. | 23/64 in |
Head Dia. | 1 in |
Outside Dia. | 5/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- K-TOOL INTERNATIONAL 6Pc Hook & Pick Set (KTIXD70006)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- Zoro Select Renewable Bushings