Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/64
Mfr # SF4828JJ
Zoro # G9741471
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Hardness Rc 62-64
- Material 52100 Thru Hardened
- Inside Dia. 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4828JJ
- Zoro # G9741471
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 23/64 in |
Drill Size | 23/64 in |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Size- Decimal | 23/64" (0.3594) |
Overall Length | 1 3/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/16 (70204)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- DRILL AMERICA m32x2 Carbon Steel Hex Die (DWTSMH32X2)
- KLEIN TOOLS 10mm Cushion Grip Nut Driver with 3-Inch Shaft (630-10MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- Zoro Select Drill Bushings