Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/64
Mfr # SF4816JJ
Zoro # G3102970
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Inside Dia. 23/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Heat Treatment Through Hardened
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816JJ
- Zoro # G3102970
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 23/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Drill Size | 23/64 in |
Size- Decimal | 23/64" (0.3594) |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Aluminum (SFA-250-410)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Chrome Finish (8400)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- Zoro Select Renewable Bushings