Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 2.35mm
Mfr # SFT128CS
Zoro # G9737305
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.35 mm
- Drill Size 2.35 mm
- Measurement System Metric
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT128CS
- Zoro # G9737305
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 2.35 mm |
Drill Size | 2.35 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/2 in |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Measurement System | Metric |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Bushing Type | Slip Fixed Renewable Combination |
Head Thickness | 3/16" |
Rockwell Hardness | RC 62-64 |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Bushing Head Type | Headed |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Head Type | Yes |
Decimal Equivalent | 0.0925 |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PULLER YOKE 2 WAY (PO4250B)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- Zoro Select Drill Bushings