Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 2.35mm
Mfr # SF208CS
Zoro # G9741803
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Overall Length 3/4 in
- Bushing Head Type Headed
- Head Dia. 35/64 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208CS
- Zoro # G9741803
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Inside Dia. | 2.35 mm |
Drill Size | 2.35 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #9 - 0.1960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- DEWALT 3" 14 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3770-5)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- REGAL CUTTING TOOLS #10-32 H2 3 Flt. Bottom Hand Tap (008264AS)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Drill Bushings