Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/32
Mfr # SFT6424MX
Zoro # G9734392
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Concentricity Tolerance .0005" T.I.R. max
- Heat Treatment Through Hardened
- Measurement System Fractional Inch
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT6424MX
- Zoro # G9734392
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 23/32" (0.7188) |
Inside Dia. | 23/32 in |
Drill Size | 23/32 in |
Outside Dia. | 1 in |
Head Dia. | 1 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 70A Barrel Grip Jig Saw (JS470EB)
- PROTO 1/4 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J4710LTM)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- BON TOOL Bon 84-821 Railroad Crayon Chalk 4"x1", -Blue(72/Pkg) (84-821)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Lock Screw (LSTW5)
- Zoro Select Drill Bushings