Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/32
Mfr # SFT6410MX
Zoro # G3055300
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Inside Dia. 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT6410MX
- Zoro # G3055300
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 23/32 in |
Drill Size | 23/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 5/8 in |
Outside Dia. | 1 in |
Overall Length | 5/8 in |
Size- Decimal | 23/32" (0.7188) |
Size - Decimal | 9/64 in - 0.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket, black oxide (KTI-34050)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- Zoro Select Drill Bushings