Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 23/32
Mfr # SF8834MX
Zoro # G6278815
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 51/64 in
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Bushing Head Type Headed
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF8834MX
- Zoro # G6278815
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 51/64 in |
Size- Decimal | 23/32" (0.7188) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 23/32 in |
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Drill Size | 23/32 in |
Outside Dia. | 1 3/8 in |
Size - Decimal | 11/16 in - 0.6875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA56)
- UNGER 4 in. Carbon Steel Blades Replacement Scraper, 10PK (RB30C)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-7812)
- YG-1 TOOL CO Torx Screws (10) (JC3081)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- Zoro Select Renewable Bushings