Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 23
Mfr # SF3216ES
Zoro # G1986297
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size #23
- Decimal Equivalent 0.1540
- Overall Length 1 in
- Measurement System Wire
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3216ES
- Zoro # G1986297
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #23 |
Overall Length | 1 in |
Inside Dia. | #23 |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | #23 (0.1540) |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 7.50mm - 0.2953 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- MILWAUKEE TOOL 5-3/8 in. 30 Tooth Metal and Stainless Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4205)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/32 (C18010)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- Zoro Select Renewable Bushings