Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 23
Mfr # SF205ES
Zoro # G3090739
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Drill Size #23
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205ES
- Zoro # G3090739
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #23 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Inside Dia. | #23 |
Size- Decimal | #23 (0.1540) |
Overall Length | 5/16 in |
Size - Decimal | #42 - 0.0935 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Socket Deep Impact 1/2In 3/8Dr (MT6580113)
- ZIRCON WL25 Electronic Water Level (58467)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT (C65572)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- Zoro Select Drill Bushings