Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 23
Mfr # SF2022ES
Zoro # G6269925
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Bushing Type Slip Fixed Renewable Combination
- Decimal Equivalent 0.1540
- Outside Dia. 5/16 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022ES
- Zoro # G6269925
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Size- Decimal | #23 (0.1540) |
Head Dia. | 35/64 in |
Inside Dia. | #23 |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #23 |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, SAE 1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708CF)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- VERMONT GAGE Pin Gage, Minus, 0.244 In, Black (911224400)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- Zoro Select Drill Bushings