Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 22
Mfr # SF3222EV
Zoro # G9735704
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal #22 (0.1570)
- Bushing Head Type Headed
- Head Material High Speed Steel
- Outside Dia. 1/2 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EV
- Zoro # G9735704
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #22 (0.1570) |
Outside Dia. | 1/2 in |
Inside Dia. | #22 |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/8 in |
Drill Size | #22 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 7/32 in - 0.2188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-06)
- FEIN Saw Blades, 2-3/16 in. Size, PK3 (63502232270)
- KO-KEN Socket Driver 5mm 6 Point 225mm (167M-5)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Renewable Bushings