Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 22
Mfr # SF3216EV
Zoro # G1986279
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Hardness Rc 62-64
- Finish High Speed Steel
- Overall Length 1 in
- Size- Decimal #22 (0.1570)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216EV
- Zoro # G1986279
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 in |
Size- Decimal | #22 (0.1570) |
Drill Size | #22 |
Inside Dia. | #22 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | 7.50mm - 0.2953 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x3" Carbide Tipped Masonry Drill Bit (DAM3X1/8)
- APEX TOOL GROUP 3/8" Drive Universal Adapter SAE (MF-38)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- VESSEL IMPACT BALL Torsion Bit T25x50, PK25 (IBTX2550P25K)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- Zoro Select Renewable Bushings