Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 22
Mfr # SF2022EV
Zoro # G6269943
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Measurement System Wire
- Head Thickness 1/4"
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022EV
- Zoro # G6269943
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #22 |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #22 |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #22 (0.1570) |
Outside Dia. | 5/16 in |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 44 teeth 125mm Metal Handle 1/4 Sq. Drive (2752N)
- POWERNAIL 1845F Pneumatic 18-Gauge Flooring Stapler for Engineered and Laminate (1845FKIT)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- SOWA HIGH PERFORMANCE TAPS 3/8"-16 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124971)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- Zoro Select Drill Bushings