Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/64
Mfr # SFT366IU
Zoro # G3064041
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Size- Decimal 21/64" (0.3281)
- Bushing Head Type Headed
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT366IU
- Zoro # G3064041
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 21/64" (0.3281) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 9/16 in |
Head Dia. | 7/8 in |
Drill Size | 21/64 in |
Inside Dia. | 21/64 in |
Overall Length | 3/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 5 In. L, PK3 (T345XF3)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910M)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54627)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Drill Bushings