Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/64
Mfr # SFT364IU
Zoro # G3081401
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Drill Bushing Wall Type Thin Wall
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT364IU
- Zoro # G3081401
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 21/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 21/64" (0.3281) |
Head Dia. | 7/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 9/16 in |
Inside Dia. | 21/64 in |
Overall Length | 1/4 in |
Size - Decimal | 1-15/64 in - 1.2344 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Replacement Kit, 6in., Red, PK44 (ZPOBLD1KR44)
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (43445)
- BLACK & DECKER Right MountIng Bracket (761369-00)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- Zoro Select Renewable Bushings