Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/64
Mfr # SFT3610IU
Zoro # G1833435
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Decimal Equivalent 0.3281
- Head Material High Speed Steel
- Head Dia. 7/8 in
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT3610IU
- Zoro # G1833435
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 7/8 in |
Drill Size | 21/64 in |
Inside Dia. | 21/64 in |
Outside Dia. | 9/16 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | 21/64" (0.3281) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 1-13/16 in - 1.8125 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- DRILL AMERICA m22x2.5 Carbon Steel Hex Die (DWTMHX22X2.5)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012SA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Renewable Bushings