Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/64
Mfr # SF4848IU
Zoro # G6272725
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. 21/64 in
- Head Dia. 1 3/64 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4848IU
- Zoro # G6272725
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 21/64 in |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 21/64" (0.3281) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Drill Size | 21/64 in |
Overall Length | 3 in |
Size - Decimal | 31/64 in - 0.4844 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1906F)
- WESTWARD Digital Caliper, Standard, 0 to 8 In (29AD37)
- REED 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (RF10)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- Zoro Select Renewable Bushings