Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/64
Mfr # SF325IU
Zoro # G3085148
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Finish High Speed Steel
- Overall Length 5/16 in
- Material 52100 Thru Hardened
- Inside Dia. 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF325IU
- Zoro # G3085148
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 5/16 in |
Inside Dia. | 21/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 21/64" (0.3281) |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 21/64 in |
Size - Decimal | 1/32 in - 0.0312 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT South Pole Magnet, Neo, 3.3 lb. Pull, PK10 (10E738)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- VEGA Square 3 Power Bit x 3-1/2" 2Pc (190R3C)
- WESTWARD Digging Pry Bar, 72 In (20C888)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- Zoro Select Drill Bushings