Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/64
Mfr # SF3228IU
Zoro # G9741566
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Outside Dia. 1/2 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3228IU
- Zoro # G9741566
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Size- Decimal | 21/64" (0.3281) |
Inside Dia. | 21/64 in |
Head Dia. | 51/64 in |
Drill Size | 21/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 1 in - 1.0000 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE DIE COND SPD SS 2IN 61.5MM (745SP-2D)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49002CF)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- Zoro Select Renewable Bushings