Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 21/64
Mfr # SF3222IU
Zoro # G9743361
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal 21/64" (0.3281)
- Outside Dia. 1/2 in
- Overall Length 1 3/8 in
- Head Dia. 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222IU
- Zoro # G9743361
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 21/64" (0.3281) |
Outside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 21/64 in |
Inside Dia. | 21/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Level, 10" L (1435-1000D)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/32 (45618)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 10mm (84394)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- Zoro Select Drill Bushings